Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EC 1 12DC/4A S-R Electronic circuit

  • Mfr # 3000763

  • Zoro # G815482951


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Electronic
Amps
4A
DC Voltage Rating
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000763
Zoro #
G815482951
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker
Trip Type
Electronic
Amps
4A
DC Voltage Rating
12V DC

Description

Electronic circuit breaker reset input and status output nominal current: 4 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.