
EC-E4 12A Electronic circuit breaker
Mfr # 0903039
Zoro # G915274975
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Amps
12A
Height
83 mm
Terminal Connection
Screw Connection
Depth
80 mm
Trip Type
Electronic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0903039
Zoro #
G915274975
UPC #
-
Country of Origin
Unknown
Dimensions
Height
83 mm
Depth
80 mm
Width
12.5 mm
Details
Item
Circuit Breaker
Amps
12A
Terminal Connection
Screw Connection
Trip Type
Electronic
DC Voltage Rating
18V DC - 32V DC
Description
Electronic circuit breaker signal contact: 1 N/C contact nominal current: 12 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.