
EO-AB/PT/15 Socket Pin connector
Mfr # 0804165
Zoro # G515350857
product price: $18.99
/eaSold in multiples of 5 for $94.95
Key Features
Current Rating
15 A
Voltage Rating
125V AC
Housing Color
Gray
Wire Connection Type
Push-in spring connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0804165
Zoro #
G515350857
UPC #
-
Country of Origin
Unknown
Details
Item
Pin & Sleeve Connector
Current Rating
15 A
Voltage Rating
125V AC
Housing Color
Gray
Wire Connection Type
Push-in spring connection
Description
Socket Pin connector pattern type AB 15A Push-in spring connection for USA and other countries gray for mounting on a DIN rail in the service interface or direct mounting 125 V AC 15 A -60 °C 105 °C UL 508
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.