Zoro Homepage

EO-AB/UT/LED/15 Socket Pin connector

  • Mfr # 0804155

  • Zoro # G615350887


product price: $15.69
/ea
Sold in multiples of 5 for $78.45

Key Features

Current Rating
15 A
Voltage Rating
125V AC
Housing Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0804155
Zoro #
G615350887
UPC #
-
Country of Origin
Unknown

Details

Item
Pin & Sleeve Connector
Current Rating
15 A
Voltage Rating
125V AC
Housing Color
Gray

Description

Socket Pin connector pattern type AB 15A Screw connection for USA and other countries with LED display gray for mounting on a DIN rail in the service interface or direct mounting 125 V AC 15 A -60 °C 105 °C UL 508

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.