Zoro Homepage

EO-CF/UT/LED/YE Socket Pin connector

  • Mfr # 1068028

  • Zoro # G915350853


product price: $9.29
/ea
Sold in multiples of 5 for $46.45

Key Features

Current Rating
16 A
Voltage Rating
250V AC
Housing Color
Yellow
Wire Connection Type
Screw connection
Standards
VDE 0620-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1068028
Zoro #
G915350853
UPC #
-
Country of Origin
Poland

Details

Item
Pin & Sleeve Connector
Current Rating
16 A
Voltage Rating
250V AC
Housing Color
Yellow
Wire Connection Type
Screw connection
Standards
VDE 0620-1

Description

Socket Pin connector pattern type CF Screw connection Light indicator yellow for mounting on a DIN rail in the service interface or direct mounting 250 V AC 16 A -60 °C 105 °C VDE 0620-1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.