
EO-E/UT/SH/GN Socket Pin connector
Mfr # 0804017
Zoro # G715350879
product price: $13.19
/eaSold in multiples of 5 for $65.95
Key Features
Current Rating
16 A
Voltage Rating
250V AC
Housing Color
Green
Wire Connection Type
Screw connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0804017
Zoro #
G715350879
UPC #
-
Country of Origin
Unknown
Details
Item
Pin & Sleeve Connector
Current Rating
16 A
Voltage Rating
250V AC
Housing Color
Green
Wire Connection Type
Screw connection
Description
Socket Pin connector pattern type E Screw connection for France and other countries with extended touch proofness/shutter green for mounting on a DIN rail in the service interface or direct mounting 250 V AC 16 A -60 °C 105 °C NF C61-314
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.