
FFKDSA1/V1-5 08- 9 BD:1-9Q PCB terminal
Mfr # 1741186
Zoro # G715673053
product price: $17.29
/eaSold in multiples of 50 for $864.50
Key Features
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1741186
Zoro #
G715673053
UPC #
-
Country of Origin
Germany
Details
Item
Terminal Block
Connection Type
Push-In
Description
PCB terminal block Nominal current: 15 A Nom. voltage: 320 V Pitch: 5.08 mm Number of positions: 9 Connection method: Push-in spring connection Mounting: Wave soldering Conductor/PCB connection direction: 90 ° Color: green
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.