Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FKCOW 2 5/23-ST-5 08 PCB connector

  • Mfr # 1860756

  • Zoro # G115299556


product price: $30.79
/ea
Sold in multiples of 50 for $1,539.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1860756
Zoro #
G115299556
UPC #
-
Country of Origin
Slovakia

Description

PCB connector nominal cross section: 2.5 mm color: green nominal current: 12 A rated voltage III/2: 320 V contact surface: Tin type of contact: Female connector Number of potentials: 23 Number of rows: 1 Number of positions per row: 23 number of connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.