Zoro Homepage

FKDSO 2 5 HV/3-L 7 5 GY7035 PCB

  • Mfr # 2201128

  • Zoro # G615673382


product price: $9.15
/ea
Sold in multiples of 50 for $457.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201128
Zoro #
G615673382
UPC #
-
Country of Origin
Poland

Description

PCB terminal block nominal current: 24 A rated voltage III/2: 630 V nominal cross section: 2.5 mm Number of rows: 1 Number of positions per row: 3 product range: FKDSO 2 5 HV/..-L pitch: 7.5 mm connection method: Push-in spring connection mounting: Wave soldering

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.