FOC-ADAPTER:STD/SCD-SM -

  • Mfr # 1208098

  • Zoro # G515456740


product price:  $16.29
/ea
Sold in multiples of 6 for $97.74

Key Features

Color
Silver
Insulation Material
None
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
70 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1208098
Zoro #
G515456740
UPC #
-
Country of Origin
China

Details

Item
FO Adapter
Color
Silver
Insulation Material
None
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
70 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes

Description

FOC-ADAPTER:STD/SCD-SM 1208098 - FOC-ADAPTER:STD/SCD-SM

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.