Zoro Homepage

FP 0 8/ 52-MV-SH 1 15 shielded SMD male

  • Mfr # 1043789

  • Zoro # G815808355


product price: $17.35
/ea
Sold in multiples of 500 for $8,675.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1043789
Zoro #
G815808355
UPC #
-
Country of Origin
China

Description

shielded SMD male connector Nominal current at 20 °C: 1.7 A Test voltage: 500 V AC number of positions: 52 pitch: 0.8 mm color: black contact surface: Gold mounting: SMD soldering

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.