
FRONT 2 5-V/SA 5/ 8 PCB terminal block
Mfr # 1700710
Zoro # G115242965
product price: $18.59
/eaSold in multiples of 20 for $371.80
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1700710
Zoro #
G115242965
UPC #
-
Country of Origin
Germany
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block nominal current: 24 A rated voltage III/2: 400 V nominal cross section: 2.5 mm Number of potentials: 8 Number of rows: 1 Number of positions per row: 8 product range: FRONT 2 5-V/SA 5 pitch: 5 mm connection method: Front screw connection moun
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.