
FRONT 4-H-7 62 PCB terminal block
Mfr # 1703034
Zoro # G115242606
product price: $7.35
/eaSold in multiples of 50 for $367.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1703034
Zoro #
G115242606
UPC #
-
Country of Origin
Bulgaria
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block nominal current: 32 A rated voltage III/2: 630 V nominal cross section: 4 mm Number of potentials: 1 Number of rows: 1 Number of positions per row: 1 product range: FRONT 4-H pitch: 7.62 mm connection method: Front screw connection mounting: W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.