Shop PHOENIX CONTACT
See all product information
Create Account
ST 2 5-DIO/L-R Component terminal block
- Mfr # 3036262
- Zoro # G015245332
product price:Â
$
11.49
/ea
Sold in multiples of 50 for
$574.50
Key Features
Connection Type
Spring Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3036262
- Zoro #
- G015245332
- UPC #
- -
- Country of Origin
- Poland
Details
- Item
- Terminal Block
- Connection Type
- Spring Clamp
Description
Component terminal block with integrated diode nom. voltage: 800 V nominal current: 0.5 A connection method: Spring-cage connection cross section: 0.08 mm - 4 mm AWG: 28 - 12 length: 48.5 mm width: 5.2 mm color: gray mounting: NS 35/7 5 NS 35/15
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.