
FUSE 10 3X38 12A PV Fuse 10.3x38 mm up
Mfr # 3061347
Zoro # G216040385
product price: $7.39
/ea
Sold in multiples of 10 for $73.90
Key Features
Link Type
gPV
DC Voltage Rating
1000 V DC
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3061347
Zoro #
G216040385
UPC #
-
Country of Origin
Slovenia
Details
Link Type
gPV
DC Voltage Rating
1000 V DC
Body Style
Cylindrical
Description
Fuse 10.3x38 mm up to 1000 V DC gPV characteristics
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.