Zoro Homepage

FUSE 10A/400V GRL Fuse nominal current:

  • Mfr # 2908358

  • Zoro # G416040598


product price: $31.39
/ea

Key Features

Amps
10 A
Diameter
6.35 mm
Length
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2908358
Zoro #
G416040598
UPC #
-
Country of Origin
China

Dimensions

Diameter
6.35 mm
Length
31.8 mm

Details

Amps
10 A

Description

Fuse nominal current: 10 A length: 31.8 mm diameter: 6.35 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.