Zoro Homepage

FUSE 25A/32V ATOF Fuse nominal current:

  • Mfr # 2908366

  • Zoro # G816040556


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Amps
25 A
Length
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2908366
Zoro #
G816040556
UPC #
-
Country of Origin
Mexico

Dimensions

Length
19.1 mm

Details

Amps
25 A

Description

Fuse nominal current: 25 A length: 19.1 mm width: 5 mm height: 18.8 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.