Zoro Homepage

ICC20-PPC2 5/3-5 0-AA-7035 PCB

  • Mfr # 1084030

  • Zoro # G615672453


product price: $7.29
/ea
Sold in multiples of 10 for $72.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1084030
Zoro #
G615672453
UPC #
-
Country of Origin
China

Description

PCB connector nominal cross section: 2.5 mm color: light gray rated voltage III/2: 320 V contact surface: Tin type of contact: Female connector Number of potentials: 3 Number of rows: 1 Number of positions per row: 3 number of connections: 3 product range:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.