Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IL S3 BK DI8 DO4 2TX-PAC Inline Bus

  • Mfr # 2692380

  • Zoro # G116288931


product price: $830.99
/ea
Free Shipping & Returns

Key Features

Enclosure Rating
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2692380
Zoro #
G116288931
UPC #
-
Country of Origin
Germany

Details

Enclosure Rating
IP20

Description

Inline Bus coupler Sercos RJ45 jack Digital inputs: 8 24 V DC connection method: 3-conductor Digital outputs: 4 24 V DC 500 mA connection method: 3-conductor transmission speed in the local bus: 500 kbps / 2 Mbps degree of protection: IP20 including

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.