Zoro Homepage

IPCV 35 HC/ 2-GF-15 00 PCB header

  • Mfr # 1793558

  • Zoro # G015312553


product price: $59.15
/ea
Sold in multiples of 50 for $2,957.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1793558
Zoro #
G015312553
UPC #
-
Country of Origin
Poland

Description

PCB header nominal cross section: 35 mm color: green nominal current: 125 A rated voltage III/2: 1000 V contact surface: Silver type of contact: Female connector Number of potentials: 2 Number of rows: 1 Number of positions per row: 2 number of connectio

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.