Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC 0 5/11-G-2 5 THT R44 PCB headers

  • Mfr # 1963735

  • Zoro # G415314652


product price: $8.99
/ea
Sold in multiples of 330 for $2,966.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1963735
Zoro #
G415314652
UPC #
-
Country of Origin
Germany

Description

PCB headers nominal current: 4 A rated voltage III/2: 160 V number of positions: 11 pitch: 2.5 mm color: black contact surface: Tin mounting: THR soldering User information and design recommendations for through hole reflow technology can be found under D

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.