Zoro Homepage

MCD 0 5/ 7-G1-2 5 PCB header nominal

  • Mfr # 1894859

  • Zoro # G115314808


product price: $13.79
/ea
Sold in multiples of 50 for $689.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1894859
Zoro #
G115314808
UPC #
-
Country of Origin
Poland

Description

PCB header nominal cross section: 0.5 mm color: green nominal current: 4 A rated voltage III/2: 160 V contact surface: Tin type of contact: Male connector Number of potentials: 14 Number of rows: 2 Number of positions per row: 7 number of connections: 14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.