Zoro Homepage

MCD 0 5/10-G1-2 5 HT BK Header Nominal

  • Mfr # 1961229

  • Zoro # G115329970


product price: $30.75
/ea
Sold in multiples of 50 for $1,537.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1961229
Zoro #
G115329970
UPC #
-
Country of Origin
Germany

Description

Header Nominal current: 4 A Rated voltage III/2: 160 V Number of positions: 10 Pitch: 2.5 mm Color: black Contact surface: Tin Mounting: THR soldering Standard component made of highly temperature resistant plastic; suitable for reflow process.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.