
MKDS 1 5/ 5-5 08 BD:1-5 PCB terminal
Mfr # 1907089
Zoro # G315369448
product price: $4.99
/eaSold in multiples of 50 for $249.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1907089
Zoro #
G315369448
UPC #
-
Country of Origin
Germany
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block Nominal current: 17.5 A Nom. voltage: 400 V Pitch: 5.08 mm Number of positions: 5 Connection method: Screw connection with tension sleeve Mounting: Wave soldering Conductor/PCB connection direction: 0 ° Color: green
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.