
MKDS 1/11-3 81 SMD BK PCB terminal
Mfr # 1727311
Zoro # G115369013
product price: $11.39
/eaSold in multiples of 10 for $113.90
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1727311
Zoro #
G115369013
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block nominal current: 8 A rated voltage III/2: 160 V nominal cross section: 1 mm Number of potentials: 11 Number of rows: 1 Number of positions per row: 11 product range: MKDS 1/..-SMD pitch: 3.81 mm connection method: Screw connection with tension
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.