
MKDS 3/ 3 BD:SHD + - PCB terminal block
Mfr # 1786769
Zoro # G515242473
product price: $4.15
/eaSold in multiples of 50 for $207.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1786769
Zoro #
G515242473
UPC #
-
Country of Origin
Germany
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block Nominal current: 24 A Nom. voltage: 400 V Pitch: 5 mm Number of positions: 3 Connection method: Screw connection Mounting: Soldering Conductor/PCB connection direction: 0 ° Color: green
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.