Zoro Homepage

MKDS 5/ 8-9 5 PCB terminal block

  • Mfr # 1713914

  • Zoro # G515242527


product price: $12.79
/ea
Sold in multiples of 50 for $639.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1713914
Zoro #
G515242527
UPC #
-
Country of Origin
Germany

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

PCB terminal block nominal current: 32 A rated voltage III/2: 1000 V nominal cross section: 4 mm Number of potentials: 8 Number of rows: 1 Number of positions per row: 8 product range: MKDS 5 pitch: 9.52 mm connection method: Screw connection with tension sleeve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.