
MKDSFW 1 5/ 5-3 5 PCB terminal block
Mfr # 1868157
Zoro # G515243876
product price: $5.79
/eaSold in multiples of 50 for $289.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1868157
Zoro #
G515243876
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block nominal current: 12 A rated voltage III/2: 160 V nominal cross section: 1.5 mm Number of potentials: 5 Number of rows: 1 Number of positions per row: 5 product range: MKDSFW 1 5 pitch: 3.5 mm connection method: Screw connection with tension sle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.