
MKDSP 25/ 2-15 00 PCB terminal block
Mfr # 1932588
Zoro # G115244808
product price: $22.45
/eaSold in multiples of 25 for $561.25
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1932588
Zoro #
G115244808
UPC #
-
Country of Origin
Slovakia
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block nominal current: 125 A rated voltage III/2: 1000 V nominal cross section: 35 mm Number of potentials: 2 Number of rows: 1 Number of positions per row: 2 product range: MKDSP 25 pitch: 15 mm connection method: Screw connection with tension sleev
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.