2 wire Economy Terminal Block, Feed Through Terminal Block, 30 Amp, 600V, 30 to 10 AWG, 6.2mm Wide, 50PK
- Mfr # ASI011328
- Zoro # G515656577
Key Features
Specifications
Product Information
- MFR #
- ASI011328
- Zoro #
- G515656577
- UPC #
- 810009767244
- Country of Origin
- China
Dimensions
- Overall Width
- 0.75 in
- Overall Length
- 4 in
Details
- Item
- Terminal Block
- Mounting Type
- DIN
- Housing Color
- Gray
Description
ASI011328 is a low cost 2 wire DIN rail terminal block that is only 6.2mm wide and will accept 30-10 AWG with a rating of 30 Amps at 600 Volts. This economy IEC terminal block has a metal clamping body and high tensile alloy screws which provide ideal protection for any type of industrial environment. The universal mounting foot provides for use in older systems and those today which is using the industry standard 7.5 mm by 35 mm DIN rail. The ASI0111328 is ideal for those applications where you need a reliable feed through terminal block at a low cost. Type: UKJ-4EE
- Screw Clamp 30-10 AWG
- 2 Wire Feed Through
- Din Rail Mount
- 6.2mm Width
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.