Zoro Homepage

MKDSP 25/ 5-15 00 BD:NZ PCB terminal

  • Mfr # 1728714

  • Zoro # G315369110


product price: $47.19
/ea
Sold in multiples of 25 for $1,179.75

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1728714
Zoro #
G315369110
UPC #
-
Country of Origin
Slovakia

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

PCB terminal block Nominal current: 125 A Nom. voltage: 1000 V Pitch: 15 mm Number of positions: 3 Connection method: Screw connection with tension sleeve Mounting: Wave soldering Conductor/PCB connection direction: 0 ° Color: green

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.