
MKDSP 50/ 1-17 5-FL PCB terminal block
Mfr # 1856168
Zoro # G515243647
product price: $18.15
/eaSold in multiples of 10 for $181.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1856168
Zoro #
G515243647
UPC #
-
Country of Origin
China
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block nominal current: 192 A rated voltage III/2: 1000 V nominal cross section: 70 mm Number of potentials: 1 Number of rows: 1 Number of positions per row: 1 product range: MKDSP 50/..-FL pitch: 17.5 mm connection method: Screw connection with tensi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.