MKKDS 3/24-5 08 BD:NZ2084-A3 PCB
Mfr # 1906789
Zoro # G516057229
product price: $75.89
/eaSold in multiples of 25 for $1,897.25
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1906789
Zoro #
G516057229
UPC #
-
Country of Origin
Germany
Description
PCB terminal block Nominal current: 22 A Nom. voltage: 400 V Pitch: 5.08 mm Number of positions: 24 Connection method: Screw connection with tension sleeve Mounting: Wave soldering Conductor/PCB connection direction: 0 ° Color: green
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.