Shop PHOENIX CONTACT

OTTAD 6/SB-P/P Feed-through terminal

  • Mfr # 1033182

  • Zoro # G415368945


product price:  $20.79
/ea
Sold in multiples of 50 for $1,039.50

Key Features

Terminal Block Type
Pass-Through
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1033182
Zoro #
G415368945
UPC #
-
Country of Origin
India

Details

Item
Terminal Block
Terminal Block Type
Pass-Through

Description

Feed-through terminal block With test socket screws for insertion of test plugs nom. voltage: 1000 V nominal current: 41 A connection method: Bolt connection number of connections: 2 cross section: 0.1 mm - 6 mm AWG: 26 - 12 width: 11 mm color: gray mounting type: NS 35/

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.