Zoro Homepage

PLC-OSC-LPE-24DC/48DC/100

  • Mfr # 2903171

  • Zoro # G616105059


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Screw
Current Rating
100 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2903171
Zoro #
G616105059
UPC #
-
Country of Origin
Germany

Details

Item
Relay
Electrical Connection
Screw
Current Rating
100 mA

Description

Single-channel pulse expansion module input: 24 V DC output: 3 - 48 V DC/100 mA supply: 24 V DC screw connection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.