Shop PHOENIX CONTACT
See all product information
Create Account
PLC-RPT- 12DC/21AU PLC-INTERFACE
- Mfr # 2900317
- Zoro # G616105103
product price:Â
$
34.15
/ea
Sold in multiples of 10 for
$341.50
Key Features
Mounting Style
DIN Rail
Electrical Connection
Push-in
Coil Voltage
12V DC
Contact Form
SPDT
Current Rating
50 mA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2900317
- Zoro #
- G616105103
- UPC #
- -
- Country of Origin
- Germany
- Item
- PCB Relay
- Mounting Style
- DIN Rail
- Electrical Connection
- Push-in
- Coil Voltage
- 12V DC
- Contact Form
- SPDT
- Current Rating
- 50 mA
Description
PLC-INTERFACE consisting of PLC-BPT.../21 basic terminal block with push-in connection and plug-in miniature relay with multi-layer gold contact for mounting on DIN rail NS 35/7 5 1 PDT input voltage 12 V DC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.