
PLC-RPT-230UC/21-21AU/RWF PLC-INTERFACE
Mfr # 2900345
Zoro # G516105173
product price: $56.49
/eaSold in multiples of 10 for $564.90
Key Features
Electrical Connection
Push-in
Coil Voltage
230V AC
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2900345
Zoro #
G516105173
UPC #
-
Country of Origin
Germany
Details
Item
Relay
Electrical Connection
Push-in
Coil Voltage
230V AC
Contact Form
DPDT
Description
PLC-INTERFACE for railway applications consisting of basic terminal block with push-in connection and plug-in miniature relay with multi-layer gold contact range: 0.75 x UN to 1.15 x UN nominal input frequency 16.7 Hz 2 PDTs input voltage 230 V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.