
PLC-RPT- 24UC/ 1/S/H PLC-INTERFACE with
Mfr # 2900328
Zoro # G516105043
product price: $58.79
/eaSold in multiples of 10 for $587.90
Key Features
Mounting Style
DIN Rail
Electrical Connection
Push-in
Coil Voltage
24V AC/DC
Contact Form
NO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2900328
Zoro #
G516105043
UPC #
-
Country of Origin
Germany
Details
Item
Relay
Mounting Style
DIN Rail
Electrical Connection
Push-in
Coil Voltage
24V AC/DC
Contact Form
NO
Description
PLC-INTERFACE with switch operation by hand and integrated power contact relay for the Manual Zero and Automatic functions with push-in connection for mounting on DIN rail NS 35/7.5 one N/O contact input voltage 24 V AC/DC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.