Zoro Homepage

PLC-RPT- 5DC/21 PLC-INTERFACE

  • Mfr # 1119893

  • Zoro # G216104919


product price: $22.15
/ea
Sold in multiples of 10 for $221.50

Key Features

Mounting Style
DIN Rail
Electrical Connection
Push-in
Coil Voltage
5V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1119893
Zoro #
G216104919
UPC #
-
Country of Origin
Germany

Details

Item
Relay
Mounting Style
DIN Rail
Electrical Connection
Push-in
Coil Voltage
5V DC

Description

PLC-INTERFACE consisting of PLC-BPT.../21 basic terminal block with Push-in connection and plug-in miniature relay with power contact for mounting on NS 35/7 5 DIN rail 1 changeover contact 5 V DC input voltage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.