Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLC-RSC- 24DC/2X21/FG PLC-INTERFACE

  • Mfr # 2910535

  • Zoro # G716105164


product price: $68.15
/ea
Sold in multiples of 10 for $681.50

Key Features

Electrical Connection
Screw
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2910535
Zoro #
G716105164
UPC #
-
Country of Origin
Germany

Details

Item
Relay
Electrical Connection
Screw
Coil Voltage
24V DC

Description

PLC-INTERFACE consisting of a relay base and plug-in safety relay with force-guided contacts in accordance with DIN EN 61810-3 Screw connection 2 changeover contacts forcibly actuated Input voltage: 24 V DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.