Shop PHOENIX CONTACT
See all product information
Create Account
PLC-RSC- 24UC/21AU/MS PLC-INTERFACE
- Mfr # 2909656
- Zoro # G416104993
product price:Â
$
39.89
/ea
Sold in multiples of 10 for
$398.90
Key Features
Electrical Connection
Screw
Coil Voltage
24V AC/DC
Current Rating
50 mA
Mounting Style
DIN Rail
Contact Form
SPDT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2909656
- Zoro #
- G416104993
- UPC #
- -
- Country of Origin
- Germany
- Item
- Relay Module
- Electrical Connection
- Screw
- Coil Voltage
- 24V AC/DC
- Current Rating
- 50 mA
- Mounting Style
- DIN Rail
- Contact Form
- SPDT
Description
PLC-INTERFACE consisting of PLC-BSC.../21 basic terminal block with screw connection and plug-in miniature relay with multi-layer gold contact and manual operation 1 changeover contact 24 V AC/DC input voltage
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.