Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLC-RSC- 24UC/21HC/MS PLC-INTERFACE

  • Mfr # 2910515

  • Zoro # G216105053


product price: $53.79
/ea
Sold in multiples of 10 for $537.90

Key Features

Electrical Connection
Screw
Coil Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2910515
Zoro #
G216105053
UPC #
-
Country of Origin
Germany

Details

Item
Relay
Electrical Connection
Screw
Coil Voltage
24V AC/DC

Description

PLC-INTERFACE consisting of a relay base and pluggable power contact relay with manual operation integrated status LED Screw connection 1 changeover contact Input voltage: 24 V AC/DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.