
PLC-RSC- 48DC/21-21AU PLC-INTERFACE
Mfr # 2967280
Zoro # G116105092
product price: $51.79
/eaSold in multiples of 10 for $517.90
Key Features
Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
48V DC
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2967280
Zoro #
G116105092
UPC #
-
Country of Origin
Germany
Details
Item
Power Relay
Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
48V DC
Contact Form
DPDT
Description
PLC-INTERFACE consisting of PLC-BSC.../21 basic terminal block with screw connection and plug-in miniature relay with multi-layer gold contact for mounting on DIN rail NS 35/7 5 2 PDTs input voltage 48 V DC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.