Zoro Homepage

PLW 16-6/ 3-10 Panel feed-through

  • Mfr # 1821067

  • Zoro # G816058544


product price: $46.99
/ea
Sold in multiples of 15 for $704.85

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Panel
Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1821067
Zoro #
G816058544
UPC #
-
Country of Origin
Slovakia

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Panel
Connection Type
Push-In

Description

Panel feed-through terminal block Connection method: Push-lock connection Push-in connection Load current : 41 A Cross section: 2.5 mm - 16 mm AWG 14 - 4 Width: 54.4 mm Color: gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.