Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PML-W101 50X50 Warning label Sheet

  • Mfr # 0830434

  • Zoro # G515366704


product price: $15.19
/ea
Sold in multiples of 5 for $75.95

Key Features

Label Color
yellow/black
Adhesive
adhesive
Width
50 millimeters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0830434
Zoro #
G515366704
UPC #
-
Country of Origin
Unknown

Dimensions

Width
50 millimeters

Details

Label Color
yellow/black
Adhesive
adhesive

Description

Warning label Sheet yellow/black labeled: Lightning flash mounting type: adhesive diameter: 0 mm lettering field size: 50 x 50 mm Number of individual labels: 9

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.