Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Phoenix Contact Power Supply, 120V AC, 24V DC, 2.5A, DIN Rail QUINT PS-120AC/24DC/2.5

Power Supply, 120V AC, 24V DC, 2.5A, DIN Rail (Discontinued)

  • Mfr # QUINT PS-120AC/24DC/2.5
  • Zoro # G609922953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUINT PS-120AC/24DC/2.5
Zoro #
G609922953
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
141 mm
Overall Width
78 mm
Overall Depth
87 mm
Width
141 mm
Depth
87 mm
Height
78 mm

Details

Item
Power Supply
Input Voltage
120V AC
Output Voltage - Nominal
24V DC
Current - Output
2.5A
Mounting
DIN Rail
Housing Material
Steel Case
Output Voltage
24V DC
Output Amps
2.5A
Case Material
Steel Case
Hz
47 to 63 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.