Zoro Homepage

PP-H 2 5/ 2 Plug nom. voltage: 500 V

  • Mfr # 3209879

  • Zoro # G716119505


product price: $3.85
/ea
Sold in multiples of 50 for $192.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3209879
Zoro #
G716119505
UPC #
-
Country of Origin
Poland

Description

Plug nom. voltage: 500 V nominal current: 24 A connection method: Push-in connection number of connections: 2 number of positions: 2 cross section: 0.14 mm - 4 mm AWG: 26 - 12 width: 10.4 mm height: 40.2 mm color: gray mounting type: Plug-in mount

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.