Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRC 5-HEAD-FS6-1 Contact insert Range

  • Mfr # 1070197

  • Zoro # G416056766


product price: $12.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070197
Zoro #
G416056766
UPC #
-
Country of Origin
Poland

Description

Contact insert Range of articles: PRC Contact insert type: Release with tool or by hand see accessories housing material: PPE color: black number of positions: 5 min. conductor cross section: 1.5 mm max. conductor cross section: 6 mm nom. voltage: 690 V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.