
PT 1 5/ 8-5 0-V PCB terminal block
Mfr # 1935378
Zoro # G515243869
product price: $3.75
/eaSold in multiples of 100 for $375.00
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1935378
Zoro #
G515243869
UPC #
-
Country of Origin
China
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block nominal current: 17.5 A rated voltage III/2: 400 V nominal cross section: 1.5 mm Number of potentials: 8 Number of rows: 1 Number of positions per row: 8 product range: PT 1 5/..-V pitch: 5 mm connection method: Screw connection with wire prote
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.