
PT 1 5/S-TG BU Disconnect terminal
Mfr # 3210307
Zoro # G515369477
product price: $3.29
/eaSold in multiples of 50 for $164.50
Key Features
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3210307
Zoro #
G515369477
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Push-In
Description
Disconnect terminal block nom. voltage: 400 V nominal current: 10 A connection method: Push-in connection cross section: 0.14 mm - 1.5 mm AWG: 26 - 14 length: 58.9 mm width: 3.5 mm color: blue mounting: NS 35/7 5 NS 35/15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.